- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Reducer Module Code | None |
| NFPA Size | D08 |
| Pressure Port Check Valve Code | None |
| Seal Material | Buna-N |
| Coil Type Code | U |
| Voltage & Frequency | 24 VDC |
| Gauge Port | SAE-4 |
| Pilot Valve Type Code | H |
| Port Restrictor Plugs | None |
| Port Restrictor Plug Code | None |
| Electrical Options Code | None |
| Reducer Module | No |
| Temperature Range [Min] | -40 °F |
| Fluid Cleanliness | 19/17/14 micron |
| Pilot/Drain | Internal Pilot/External Drain |
| Surge Suppressor/Damper | None |
| Spool Spring Arrangement Code | C |
| Response Type Code | None |
| Solenoid | Double |
| AC/DC | DC |
| Body Material | Ductile Iron |
| Gauge Ports Code | None |
| Solenoid Indicator Lights Code | None |
| Electrical Connector Code | None |
| Manual Override | Plain Override |
| Coil Rating Code | HL |
| Valve Type | Standard-Duty |
| Tank Port Rating | 5000 |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Mechanical Options Code | None |
| Model No. | DG5V-8-H-6C-M-U-HL-10 |
| Spool Control Modification Code | None |
| Surge Suppressor/Damper Code | None |
| Rated Flow [Max] | 175 gal/min |
| Pilot Pressure Code | None |
| EN Code | None |
| Manual Override Option Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Watt Rating | 18 W |
| Housing Code | None |
| Response Type | Standard Response |
| Crossover | P Blocked, A or B to T |
| Compatible Fluids | Petroleum Oil |
| Pressure [Max] | 5000 psi |
| Mechanical Options | None |
| Actuation Identification | Solenoid A, Solenoid B |
| Design No. | 10 |
| Port T Pressure Rating | 5000 psi |
| Overrides | Plain Override Solenoid Ends |
| No. of Stages | Two Stage |
| Performance | High Performance |
| Spool Indicator Switch Code | None |
| Center Position | P Blocked, A & B to T |
| Spool Code | 6 |
| Solenoid Energization Code | None |
| Electrical Connection | No Connector |
| Mounting | Subplate/Manifold Mount |
| Temperature Range [Max] | 230 °F |
| Leakage | High Performance |
| Operation | Pilot Operated |
| Actuator Type | Solenoid |
| Electrical Options | None |
| Indicator Lights | No |
| Function | 3-Position Spring Centered |
| Pilot Valve Type | CETOP 3, High Performance |
| Pilot Drain Code | None |
| Weight | 35.0 LB |

