- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Offset, End To Center, Left Hand Build Function
| Operation | Solenoid Operated |
| Mounting | Subplate/Manifold Mount |
| Seal Material | Buna-N |
| Body Material | Gray Iron |
| Actuator Type | Solenoid |
| Electrical Connection | Connector Fitted w/ Lights |
| Reducer Module | No |
| Manual Override | Plain Override |
| Leakage | Standard Performance |
| Performance | Standard Performance |
| Actuation Identification | Solenoid A |
| Temperature Range [Min] | -4 °F |
| Compatible Fluids | Petroleum Oil |
| Function | Spring Offset, End To Center, Left Hand Build |
| NFPA Size | D03 |
| Tank Port Rating | 1450 |
| Rated Flow [Max] | 10 gal/min |
| Fluid Cleanliness | 19/17/14 micron |
| Pressure [Max] | 5000 psi |
| Model No. | DG4V-3S-0BL207-M-U6-HH5-60 |
| Spool Spring Arrangement Code | B |
| No. of Stages | Single Stage |
| Temperature Range [Max] | 158 °F |
| Weight | 5.0 LB |

