- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Double End Function
| Model No. | DG4V4-01-2C-M-X1-ER4-10 |
| Operation | Solenoid Operated |
| Seal Material | Buna-N |
| Voltage & Frequency | 120 VAC - 60 Hz |
| Coil Type | Flameproof Solenoids TP EEX-D-118-T4 |
| AC/DC | AC |
| Function | Spring Centered, Double End |
| NFPA Size | D05 |
| Weight | 0.0 LB |

