- D05 Single Relief Valve
- Pressure Limited in Port A
- Drained into Tank Port
- 60-2,900 psi
- Screw w/Locknut Adjustment
| Model No. | DGMC-5P-AT-FW-S-30 |
| Pressure Limited In, Dual | N/A |
| Interface | D05 |
| Adjustment Type, Dual | N/A |
| Design No. | 30 |
| Pressure Limited In | Port A |
| Pressure Adjustment Range, Dual (psi) | N/A |
| Port Drained Into, Dual | N/A |
| Pressure Adjustment Range (psi) | 60 to 2,900 |
| Remote Control Port | No |
| Manufacturer Part No. | DGMC-5P-AT-FW-S-30 |
| Port Drained Into | Tank Port |
| Adjustment Type | Screw w/ Locknut |
| Relief Function | Single |
| External Drain | No |
| Gage Port | SAE-4 |
| Valve Type | Relief Valve |
| External Drain, Dual | N/A |
| Weight | 7.5 LB |

