- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Double End Function
| AC/DC | AC |
| Operation | Solenoid Operated |
| Electrical Connection | Wired Terminal Block |
| Function | Spring Centered, Double End |
| Coil Type | 1/2 in NPT Thread Wiring Housing |
| NFPA Size | D05 |
| Model No. | F6-DG4V4-01-8C-VM-WL-B5-10 |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Seal Material | Buna-N |
| Weight | 0.0 LB |

