Skip to content Skip to navigation menu
Vickers by Danfoss02-355623

02-355623

Vickers Pressure Relief Valve
Item #102289195
  • Pressure Relief Valve
  • Pressure Relief Valve Type
  • 8 mm Port Size
  • 145 to 4000 psi Pressure Adjustment Range
  • 75 gal/min Maximum Flow
Vickers by Danfoss02-355623
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Relief Valve
  • Pressure Relief Valve Type
  • 8 mm Port Size
  • 145 to 4000 psi Pressure Adjustment Range
  • 75 gal/min Maximum Flow
Model No. CPF2S-08-G-W-3S-M-U-H5-20
Lighted No
Drain Internal Drain
Port Size 8 mm
Actuation Option Solenoid
Valve Type Pressure Relief
Adjustment Type Screw
Pressure [Max] 3000 psi
Tank Port Rating 1450
Pressure Adjustment Range (psi) 145 to 4,000
Fluid Cleanliness 19/17/14 micron
No. of Stages Two Stage
Valve Mount Type Pump Flange Mounting
Port Type SAE
Body Material Cast Iron
Seal Material Buna-N
Performance High Performance
Flow [Max] 75 gal/min
Adjustment Yes
Weight 15.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison