- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Seal Material | Buna-N |
| Spool Code | 2 |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Solenoid Energization Code | None |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Port T Pressure Rating | 5000 psi |
| Tank Port Rating | 5000 |
| Rated Flow [Max] | 185 gal/min |
| Surge Suppressor/Damper | None |
| Response Type | Standard Response |
| Manual Override Option Code | None |
| Gauge Port | SAE-4 |
| Electrical Connection | No Connector |
| Model No. | DG5V-8-S-2A-2-M-FW-B-10 |
| Spool Spring Arrangement Code | A |
| Crossover | All Ports Blocked |
| Electrical Options Code | None |
| Solenoid | Single |
| Operation | Pilot Operated |
| Port Restrictor Plugs | None |
| Pressure Port Check Valve Pressure | N/A |
| Pilot Drain Code | None |
| Spool Control Modification Code | 2 |
| Electrical Options | None |
| NFPA Size | D08 |
| Pilot/Drain | External Pilot/Internal Drain |
| Electrical Connector Code | None |
| AC/DC | AC |
| Manual Override | Plain Override |
| Actuator Type | Solenoid |
| Reducer Module Code | None |
| Pilot Valve Type Code | S |
| Overrides | Plain Override Solenoid Ends |
| Spool Indicator Switch Code | None |
| Response Type Code | None |
| Mechanical Options Code | None |
| Valve Type | Standard-Duty |
| Solenoid Indicator Lights Code | None |
| Pressure Port Check Valve Code | None |
| Coil Type Code | F |
| Gauge Ports Code | None |
| Indicator Lights | No |
| Reducer Module | N/A |
| Center Position | All Ports Blocked |
| Function | 2-Position Spring Offset |
| Port Restrictor Plug Code | None |
| Pressure [Max] | 5000 psi |
| Surge Suppressor/Damper Code | None |
| Coil Rating Code | B |
| EN Code | None |
| Housing Code | W |
| Design No. | 10 |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Mechanical Options | Adjust Pilot Chokes on Both Ends |
| Pilot Pressure Code | None |
| Weight | 35.0 LB |

