- Proportional Valve
- EPV16-B-16-0-0-N-12D-M-U-13 Model Code
- Solenoid Valve Control Type
- Direct Acting Operation
| Cavity | C-16-3S |
| Control Type | Solenoid Valve |
| Fluid Cleanliness | 15/13/11 micron |
| Pressure [Max] | 4000 psi |
| Installation | Screw-in Cartridge |
| Seal Material | Buna-N |
| Temperature Range [Min] | -22 °F |
| Operation | Direct Acting |
| Housing Material | Steel |
| Flow Direction | Side in-Nose Out |
| Electrical Connection | DIN 43650 |
| No. of Housing Ports | 2 |
| Model No. | EPV16-B-16-0-0-N-12D-M-U-13 |
| No. of Valve Ports | 2 |
| Rated Flow | 40 gal/min |
| Voltage & Frequency | 12 VDC |
| Manual Override | Push Pin Type Override |
| Series | EPV16 |
| Port Type | Cartridge Only |
| Temperature Range [Max] | 194 °F |
| Style | Poppet |
| Valve Material | Cartridge only |
| Weight | 0.0 LB |

