Skip to content Skip to navigation menu
Vickers by Danfoss02-355080

02-355080

Vickers SICV Proportional Valves
Item #103193201
  • Proportional Valve
  • EPV16-A-10-0-0-N-24D-M-U-13 Model Code
  • Solenoid Valve Control Type
  • Direct Acting Operation
Vickers by Danfoss02-355080
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Proportional Valve
  • EPV16-A-10-0-0-N-24D-M-U-13 Model Code
  • Solenoid Valve Control Type
  • Direct Acting Operation
Temperature Range [Min] -22 °F
Style Poppet
No. of Valve Ports 2
Cavity C-16-3S
Port Type Cartridge Only
Pressure [Max] 4000 psi
Model No. EPV16-A-10-0-0-N-24D-M-U-13
Installation Screw-in Cartridge
Temperature Range [Max] 194 °F
Rated Flow 25 gal/min
Electrical Connection DIN 43650
Voltage & Frequency 24 VDC
Flow Direction Nose in-Side out
Fluid Cleanliness 15/13/11 micron
No. of Housing Ports 2
Control Type Solenoid Valve
Operation Direct Acting
Series EPV16
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison