- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
| Pressure [Max] | 5075 psi |
| Voltage & Frequency | 24 VDC |
| Cycle Rate [Max] | N/A |
| Port Restrictor Plugs | None |
| Solenoid Code | H |
| Pilot/Drain | None |
| Port T Code | 7 |
| Center Position | P to A & B, T Blocked |
| Port Restrictor Plug Code | None |
| Design No. | 60 |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Tank Port Rating | 3000 |
| Manual Override Option Code | None |
| Actuator Type | Solenoid |
| Coil Type Code | F |
| Surge Suppressor/Damper Code | None |
| Solenoid | Double |
| Indicator Lights | Yes |
| Spool Code | 7 |
| Solenoid Indicator Lights Code | L |
| Solenoid Energization Code | None |
| Function | 3-Position Spring Centered |
| EN Code | None |
| Spool Indicator Switch Code | None |
| AC/DC | DC |
| Crossover | P to A or B, T & A or B Blocked |
| Operation | Solenoid Operated |
| Port T Pressure Rating | 3000 psi |
| Function Code | 7 |
| Coil Rating Code | H |
| Housing Code | W |
| Mechanical Options | None |
| Model No. | DG4V 3 7C M FPBWL H7 60 |
| Spool Shift Timing | N/A |
| NFPA Size | D03 |
| Surge Suppressor/Damper | None |
| Spool Spring Arrangement Code | C |
| Valve Type | High-Performance |
| Electrical Connector Code | PB |
| Rated Flow [Max] | 21 gal/min |
| Electrical Connection | Instaplug Male & Female Receptacle |
| Weight | 0.0 LB |

