These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Rated Flow [Max]
21 gal/min
Solenoid Code
H
Actuator Type
Solenoid
Operation
Solenoid Operated
Valve Type
High-Performance
Port Restrictor Plug Code
None
Response Type
Standard Response
Coil Rating Code
H
Voltage & Frequency
24 VDC
Center Position
All Ports Blocked
Function Code
2
Spool Indicator Switch Code
S4
Electrical Connector Code
PA5
Pilot/Drain
None
Pilot Valve Type
N/A
AC/DC
DC
Mechanical Options
None
Port T Code
2
Seal Material
Buna-N
Pressure [Max]
5075 psi
NFPA Size
D03
Reducer Module
N/A
Design No.
60
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Overrides
No Overrides
Cycle Rate [Max]
N/A
Spool Spring Arrangement Code
A
Housing Code
W
Surge Suppressor/Damper Code
D1
Port T Pressure Rating
150 psi
Manual Override Option Code
None
Coil Type Code
F
Electrical Connection
Five Pin Connector
Spool Code
2
EN Code
None
Indicator Lights
Yes
Surge Suppressor/Damper
Encapsulated Diode - Industrial Applications
Solenoid Indicator Lights Code
L
Crossover
All Ports Blocked
Solenoid
Single
Function
2-Position Spring Offset, End to End
Pressure Port Check Valve Pressure
N/A
Port Restrictor Plugs
None
Spool Shift Timing
N/A
Solenoid Energization Code
None
Electrical Options
None
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back