- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to Center Function
| Surge Suppressor/Damper | None |
| Manual Override Option Code | None |
| Model No. | DG4V-3-8BL-VM-U-P7-61 |
| Port Restrictor Plugs | None |
| Pressure [Max] | 5075 psi |
| Surge Suppressor/Damper Code | None |
| Pilot/Drain | None |
| Spool Code | 8 |
| Solenoid Code | P |
| Electrical Connector Code | None |
| Indicator Lights | No |
| Cycle Rate [Max] | N/A |
| Spool Indicator Switch Code | None |
| Function Code | 8 |
| Solenoid Energization Code | V |
| Valve Type | High-Performance |
| Function | 2-Position Spring Offset, End to Center |
| Rated Flow [Max] | 21 gal/min |
| Operation | Solenoid Operated |
| Center Position | P to T, A & B Blocked |
| NFPA Size | D03 |
| Electrical Connection | DIN 43650 |
| Coil Type | DIN 43650 |
| Actuator Type | Solenoid |
| Solenoid Indicator Lights Code | None |
| Spool Spring Arrangement Code | BL |
| Mechanical Options | None |
| Housing Code | None |
| Coil Rating Code | P |
| Coil Type Code | U |
| Spool Shift Timing | N/A |
| Tank Port Rating | 3000 |
| EN Code | None |
| Port T Pressure Rating | 3000 psi |
| Design No. | 61 |
| Port Restrictor Plug Code | None |
| Solenoid | Single |
| Crossover | All Ports Open, Restricted |
| Port T Code | 7 |
| Weight | 3.505 LB |

