These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Solenoid Code
B
Rated Flow [Max]
21 gal/min
AC/DC
AC
Electrical Connector Code
T
Port T Code
6
Solenoid Energization Code
None
Spool Shift Timing
N/A
Operation
Solenoid Operated
Actuator Type
Solenoid
Pilot Valve Type
N/A
Pressure [Max]
5075 psi
Surge Suppressor/Damper
None
Pilot/Drain
None
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Pressure Port Check Valve Pressure
N/A
Electrical Options
None
Response Type
Standard Response
Indicator Lights
Yes
Port Restrictor Plug Code
None
Spool Indicator Switch Code
None
Function
2-Position Spring Offset, End to Center
Center Position
P Blocked, A & B to T
Design No.
60
Reducer Module
N/A
Crossover
P Blocked, A or B to T
Manual Override Option Code
H
Port T Pressure Rating
3000 psi
Cycle Rate [Max]
N/A
Solenoid Indicator Lights Code
L
NFPA Size
D03
Voltage & Frequency
110/120 VAC – 50/60 Hz
Solenoid
Single
Coil Rating Code
B
Valve Type
High-Performance
Function Code
6
Coil Type Code
F
Spool Code
6
Overrides
No Overrides
Housing Code
W
Surge Suppressor/Damper Code
None
Electrical Connection
Wired Terminal Block
Seal Material
Buna-N
EN Code
None
Spool Spring Arrangement Code
B
Mechanical Options
None
Port Restrictor Plugs
None
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back