These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Overrides
No Overrides
Manual Override Option Code
None
Response Type
Standard Response
Surge Suppressor/Damper Code
None
Pressure [Max]
5075 psi
AC/DC
AC
Pressure Port Check Valve Pressure
N/A
Spool Shift Timing
N/A
Mechanical Options
None
Valve Type
High-Performance
Solenoid Indicator Lights Code
L
Spool Indicator Switch Code
None
Seal Material
Buna-N
Design No.
60
Electrical Connection
Wired Terminal Block
Port T Pressure Rating
3000 psi
Cycle Rate [Max]
N/A
Pilot Valve Type
N/A
Surge Suppressor/Damper
None
Spool Spring Arrangement Code
C
Pilot/Drain
None
Electrical Connector Code
T
Actuator Type
Solenoid
Port T Code
6
Solenoid Energization Code
None
Center Position
All Ports Blocked
Reducer Module
N/A
Solenoid Code
B
Housing Code
W
Voltage & Frequency
110/120 VAC – 50/60 Hz
Function Code
2
Spool Code
2
Port Restrictor Plugs
1 mm Diameter - P Port
Coil Rating Code
B
Port Restrictor Plug Code
P10
Electrical Options
None
Crossover
All Ports Blocked
Function
3-Position Spring Centered
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Coil Type Code
F
Solenoid
Double
Rated Flow [Max]
21 gal/min
EN Code
None
Indicator Lights
Yes
NFPA Size
D03
Operation
Solenoid Operated
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back