- Proportional Valve
- D08 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Solenoid | Double |
| Series | KDG5V8 |
| Rated Flow | 87.4 gal/min |
| Mounting | Subplate Mounted |
| Model No. | KDG5V-8-33C330N-H-M-U-H1-20 |
| Manual Override | Water-Resistant Override |
| Pressure [Max] | 5000 psi |
| Pilot/Drain | External Pilot/Internal Drain |
| Operation | Solenoid/Pilot Operated |
| NFPA Size | D08 |
| Electrical Connection | DIN 43650 |
| Voltage & Frequency | 24 VDC |
| Weight | 0.0 LB |

