- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
| AC/DC | DC |
| NFPA Size | D05 |
| Operation | Solenoid Operated |
| Manual Override | Weatherproof Override |
| Voltage & Frequency | 12 VDC |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Watt Rating | 38 W |
| Model No. | DG4V-5-0A-H-M-U-G6-20 |
| Weight | 0.0 LB |

