- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 51 to 1000 psi Pressure Adjustment Range
- Knob Adjustment Type
| Adjustment | Yes |
| Performance | Standard Performance |
| No. of Stages | Single Stage |
| Pressure Adjustment Range (psi) | 51 to 1,000 |
| Adjustment Type | Knob |
| Pressure [Max] | 4500 psi |
| Model No. | DGMX 7 PP B H 20 |
| Actuation Option | Proportional |
| Valve Type | Relief Valve |
| Weight | 0.0 LB |

