- Proportional Valve
- D06 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Actuation Identification | Solenoid A |
| Build Type | Spring Offset |
| Fluid Cleanliness | 17/15/12 micron |
| No. of Stages | Two Stage |
| Pilot/Drain | Manual Drain |
| Tank Port Rating | 145 |
| Body Material | Cast Iron |
| Temperature Range [Max] | 158 °F |
| Rated Flow | 100 gal/min |
| Mounting | Subplate Mounted |
| NFPA Size | D06 |
| Series | KBCG |
| Model No. | KBCG-6-W160-Z-M1-3-A-PE7-H1-10 |
| Operation | Solenoid Operated |
| Voltage & Frequency | 24 VDC |
| Pressure [Max] | 5000 psi |
| Seal Material | Buna-N |
| Feedback Sensor | No |
| Temperature Range [Min] | -4 °F |
| Electrical Connection | 7 Pin Electrical Plug W/ Plug |
| Weight | 0.0 LB |

