| Control Type | Directional |
| Coil Rating | 24 VDC Amplifier Supply |
| T Port Pressure | 3000 psi |
| Electrical Connection | 7 Pin Connector w/ Plug, C Pin Enables Signal |
| Valve Performance | Standard Performance |
| Electrical Command Signal | +/- 10V |
| NFPA Size | D03 |
| Mounting | Subplate Mounted |
| Operation | Solenoid Operated |
| Design No. | 10 |
| Manual Overrides | No Overrides |
| Integral Amplifier | Yes |
| Spool Type | Closed Center |
| Solenoid | Double |
| Spool Metering Type | Meter-In & Meter-Out |
| Spool Flow Rate | 5.28 gal/min |
| Weight | 0.0 LB |

