- Pressure Control Valve
- Pressure Reducing Valve Type
- 15 gal/min Flow Rate
| Gauge Port Thread Type | SAE |
| Valve Type | Pressure Reducing Valve |
| Model No. | DGMX2-3-PP-BW-S-40-EN71 |
| Interface | D03 |
| Body Material | Cast Iron |
| Pressure [Max] | 4500 psi |
| Seal Material | Buna-N |
| Performance | Standard Performance |
| Weight | 0.0 LB |

