- Direction Control Valve
- Pilot Operated Check Valve Type
| Design No. | 11 |
| Check Location | Port A & Port B |
| Decompression Feature | No |
| Model No. | DGMPC-2-ABK-BAK-11 |
| Valve Type | Pilot Operated Check Valve |
| Interface | D02 |
| Cracking Pressure | 14.5 psi |
| Weight | 1.0 LB |
| Design No. | 11 |
| Check Location | Port A & Port B |
| Decompression Feature | No |
| Model No. | DGMPC-2-ABK-BAK-11 |
| Valve Type | Pilot Operated Check Valve |
| Interface | D02 |
| Cracking Pressure | 14.5 psi |
| Weight | 1.0 LB |