With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Control Type
Pressure Compensator, Modified for Hydraulic Remote Control
Case Drain
SAE-8
Port Location
Side Port
Manufacturer Part No.
PVQ20 B2R SS1S 21 CG 30
Shaft Dia.
0.875 in
Design No.
21
Shaft Type
Straight w/ Key
Origin
Piston Pumps
Mounting Flange
SAE B, 2 Bolt
Pressure [Max]
3000 psi
Series
PVQ20
Shaft Style
Single Shaft
Model No.
PVQ20 B2R SS1S 21 CG 30
Seal Material
Buna-N
Mounting
Flange Mount
Port Type
SAE
Inlet Port
SAE-20
Pump Type
Variable Displacement Open Circuit
Outlet Port
SAE-20
Displacement (in³/rev)
1.29
Rotation
Right Hand (CW)
Weight
31.0 LB
We're here for you
with Service Centers across the country - We have your back