Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-348703

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101940105
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)
  • Control Type: Pressure Compensator, Modified for Hydraulic Remote Control
  • Rear Port
  • SAE-20 Inlet
  • 3,000 psi
  • Adjustable Maximum Displacement Stop
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Origin Piston Pumps
GPM @ Speed 9.5 gpm @ 1750 rpm
Mounting Flange Mount
Seal Material Buna-N
Shaft Dia. 0.875 in
Inlet Port SAE-20
Pump Type Variable Displacement Open Circuit
Case Drain SAE-8
Rotation Right Hand (CW)
Control Type Pressure Compensator, Modified for Hydraulic Remote Control
Port Type SAE
Shaft Style Single Shaft
Port Location Rear Port
Displacement (in³/rev) 1.29
Model No. PVQ20 B2R SE1S 21 CGD 30
Shaft Type Straight w/ Key
Mounting Flange SAE B, 2 Bolt
Manufacturer Part No. PVQ20 B2R SE1S 21 CGD 30
Pressure [Max] 3000 psi
Outlet Port SAE-20
Special Design Option Adjustable Maximum Displacement Stop
Design No. 21
Series PVQ20
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison