- PVM018 Series Industrial Axial Piston Pump
- CW Rotation
- 0.86 in 13 Tooth Splined Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 8.2 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Paint | Standard Blue Paint |
| Mounting Flange | SAE B, 2 Bolt |
| Seal Material | Buna-N |
| Shaft Type | 13 Tooth Splined |
| Outlet Port | SAE-12 |
| Series | PVM018 |
| Shaft Length | 33 mm |
| Shaft Details | 13T-16/32 |
| Flow Compensator Setting | None |
| Rotation | Right Hand (CW) |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| GPM @ Speed | 8.2 gpm @ 1750 rpm |
| Inlet Port | SAE-20 |
| Origin | Axial Piston Pumps |
| Shaft Description | SAE B |
| Port Location | Side Port |
| Operating Pressure [Max] | 5000 psi |
| Control Type | Pressure Compensator |
| Manufacturer Part No. | PVM018ER07CS01AAA2300000AA0A |
| Auxiliary Mounting Pad | SAE A, 2 Bolt, 9 Tooth Spline |
| Port Type | Tube Ports |
| RPM [Max] | 1800 rpm |
| Spline Description | 16/32 |
| Flow @ RPM | 4.5 gpm @ 1000 rpm, 5.5 gpm @ 1200 rpm, 7 gpm @ 1500 rpm, 8.2 gpm @ 1800 rpm |
| Displacement (in³/rev) | 1.1 |
| Key | N/A |
| Pilot Diameter | 4 in |
| Pressure Compensator Setting | 230 Bar |
| Valve Plate | Electric Motor Speeds |
| Pump Type | Open Circuit Axial |
| Model No. | PVM018ER07CS01AAA2300000AA0A |
| Shaft Dia. | 0.86 in |
| Bolt Circle Dia. | 5 3/4 in |
| HP @ 1,800 rpm [Max] | 22 hp |
| Weight | 33.0 LB |

