Skip to content Skip to navigation menu
Vickers by Danfoss02-348447-3

02-348447-3

Vickers Fixed Displacement Double Vane Pump
Item #102039687
  • Series 3520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, 14 Tooth Splined
  • 45 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Flange
  • Shaft End Port: Outlet Inline w/Inlet
  • Cover End Port: Outlet 45° CW from Inlet
+ Show More + Show Less
Vickers by Danfoss02-348447-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, 14 Tooth Splined
  • 45 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Port Size 3
Displacement Shaft End (cu in/revolution) 5.96
Spline Description 12/24
Minor Diameter [Max] N/A
Pump Series 3520VQ
Shaft Key N/A
Seal Material Buna-N
Port Orientation - Cover End Outlet 45° CW from Inlet
Cover End Flow @ RPM 11 gal/min @ 1200 rpm, 16.5 gal/min @ 1800 rpm
Rotation Right Hand (CW)
Pilot Type Standard Pilot
Relief Valve Setting 2250 psi
Major Diameter [Max] 1.248 in
Minor Diameter [Min] N/A
Shaft Type 14 Tooth Splined
Minor Diameter 1.04 in
Shaft Length 1 15/16 in
Port Type Flange
Mounting Flange SAE C, 2 Bolt
Mounting Flange Mount
Pressure Port Size, Shaft End 1 1/4 in Flange
Pressure Port Size, Cover End 1 1/16 in SAE O-Ring
Shaft Seal Type Single Shaft Seal
Model No. 3520VQF30E11-11CC12J-20
Port Orientation - Shaft End Outlet Inline w/Inlet
Displacement Cover End (cu in/revolution) 2.22
Major Diameter [Min] 1.247 in
Shaft End Flow @ RPM 30 gal/min @ 1200 rpm, 45 gal/min @ 1800 rpm
Integral Valve Configuration Flow Control & Relief
Controlled Flow Rate 12 gal/min
Manufacturer Part No. 3520VQF30E11-11CC12J-20
Shaft Dia. 1.25 in
Weight 75.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison