Skip to content Skip to navigation menu
Vickers by Danfoss02-348405-1

02-348405-1

VT Series Single Unit Thru-Drive Vane Pump
Item #102039993
  • Series 25VT RH (CW) Thru-Drive Vane Pump
  • 31.5 gpm @ 1,800 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B, 2 Bolt Mounting
  • SAE B to Mount PVE12/19/21 Rear Pump Mounting
  • Outlet Port is Opposite Inlet Port
  • Adapter Mounting Inline w/Mounting Flange
+ Show More + Show Less
Vickers by Danfoss02-348405-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 25VT RH (CW) Thru-Drive Vane Pump
  • 31.5 gpm @ 1,800 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B, 2 Bolt Mounting
  • SAE B to Mount PVE12/19/21 Rear Pump Mounting

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
GPM @ Speed 31.5 gpm @ 1800 rpm
Shaft Dia. 0.875 in
Pump Series 25VT
Displacement (in³/rev) 4.13
Mounting Flange Mount
Model No. 25VTBPS21A-2202AA 22R
Shaft Key 1/4 in
Shaft Seal Type Single Shaft Seal
Port Type Flange
Outlet Port Position Opposite Inlet Port
Flow @ RPM 21 gpm @ 1200 rpm
Adapter Mounting Orientation Inline w/Mounting Flange
Design No. 22
Pressure [Max] 2500 psi
Shaft Length 2 1/2 in
Mounting Flange SAE B, 2 Bolt
Pressure Port 1 in Flange
Rotation Right Hand (CW)
Shaft Type Straight w/ Key
Rear Pump Mounting Adapter SAE B to Mount PVE12/19/21
Port Size 2 1/2
Seal Material Buna-N
Manufacturer Part No. 25VTBPS21A-2202AA 22R
Weight 43.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison