- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 7/8 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| GPM @ Speed | 20 gpm @ 1800 rpm |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| Paint | Standard Blue Paint |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 5000 psi |
| Port Type | Flange Ports |
| Control Type | Pressure & Flow Compensator w/Bleed Orifice |
| Series | PVM045 |
| Auxiliary Mounting Pad | SAE A, 2 Bolt, 9 Tooth Spline |
| RPM [Max] | 1800 rpm |
| Valve Plate | Electric Motor Speeds |
| Model No. | PVM045ER05CS02AAB2811000AA0A |
| Displacement (in³/rev) | 2.75 |
| Shaft Description | SAE B |
| Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Spline Description | N/A |
| Flow Compensator Setting | 11 Bar |
| Key | 1/4 in |
| Shaft Type | Straight Keyed |
| Pump Type | Open Circuit Axial |
| Shaft Length | 1 5/16 in |
| Manufacturer Part No. | PVM045ER05CS02AAB2811000AA0A |
| Pressure Compensator Setting | 280 Bar |
| Bolt Circle Dia. | 5 3/4 in |
| HP @ 1,800 rpm [Max] | 55 hp |
| Rotation | Right Hand (CW) |
| Shaft Dia. | 0.875 in |
| Port Location | Side Port |
| Origin | Axial Piston Pumps |
| Outlet Port | 1 in 4-Bolt Flange/Code 61 |
| Mounting Flange | SAE B, 2 Bolt |
| Pilot Diameter | 4 in |
| Weight | 52.0 LB |

