With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Special Design Option
Shaft Up Mounting
Mounting Flange
SAE B, 2 Bolt
Pump Type
Variable Displacement Open Circuit
Shaft Type
Straight w/ Key
Rotation
Right Hand (CW)
Outlet Port
SAE-20
Port Location
Rear Port
GPM @ Speed
15.2 gpm @ 1750 rpm
Case Drain
SAE-8
Origin
Piston Pumps
Series
PVQ32
Pressure [Max]
2000 psi
Port Type
SAE
Design No.
21
Control Type
Pressure Compensator, Modified for Hydraulic Remote Control
Seal Material
Buna-N
Mounting
Flange Mount
Displacement (in³/rev)
2.01
Model No.
PVQ32 B2R SE1S 21 CG 30 S2
Shaft Dia.
0.875 in
Shaft Style
Single Shaft
Inlet Port
SAE-20
Manufacturer Part No.
PVQ32 B2R SE1S 21 CG 30 S2
Weight
31.0 LB
We're here for you
with Service Centers across the country - We have your back