- PVM045 Series Mobile Axial Piston Pump
- CW Rotation
- 0.86 in 13T Splined Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 30 gal/min @ 2,600 rpm
applications
- Railroad equipment
- Container handling, all-terrain, and truck cranes
- Mining machinery and tunnel boring equipment
- Utility boom, off-road dump, and refuse trucks
- Material handling trucks and rough terrain fork lifts
- Concrete and asphalt pavers
- Feller/bunchers, forwarders, and log loaders
- Mini-excavators
- Chemical applicator trucks
features
- Inlet and outlet gauge ports and adjustable maximum displacement stops - standards
- Long pump life
- Quiet pump operation
- Astonishingly low 4% pressure ripple
- Flexibility in machine design
- Design promotes leak-free system
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Flow Compensator Setting | 11 Bar |
| Shaft Description | SAE B |
| Shaft Length | 33 mm |
| Key | N/A |
| Origin | Axial Piston Pumps |
| Control Type | Pressure & Flow Compensator w/Plugged Orifice |
| Seal Material | Buna-N |
| Model No. | PVM045MR07CS02AAC28110000A0A |
| Valve Plate | Mobile Equipment |
| Pump Type | Open Circuit Axial |
| Manufacturer Part No. | PVM045MR07CS02AAC28110000A0A |
| Shaft Type | 13 Tooth Splined |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| Shaft Details | 13T-16/32 |
| Rotation | Right Hand (CW) |
| Outlet Port | 1 in 4-Bolt Flange/Code 61 |
| Bolt Circle Dia. | 5 3/4 in |
| Flow @ RPM | 30 gpm @ 2600 rpm |
| Port Location | Side Port |
| Series | PVM045 |
| Operating Pressure [Max] | 5000 psi |
| Shaft Dia. | 0.86 in |
| Pressure Compensator Setting | 280 Bar |
| Spline Description | 16/32 |
| Displacement (in³/rev) | 2.75 |
| Mounting Flange | SAE B, 2 Bolt |
| RPM [Max] | 1800 rpm, 2600 rpm |
| Pilot Diameter | 4 in |
| Port Type | Flange Ports |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Paint | Standard Blue Paint |
| Weight | 52.0 LB |

