- PVM057 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/4 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 27 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| RPM [Max] | 1800 rpm |
| Operating Pressure [Max] | 5000 psi |
| Spline Description | N/A |
| Family Name | PVM Series Industrial Piston Pump |
| Valve Plate | Electric Motor Speeds |
| Manufacturer Part No. | PVM057ER09GS02AAC2820000CA0A |
| Displacement (in³/rev) | 3.5 |
| Control Type | Pressure & Flow Compensator w/Plugged Orifice |
| Mounting Flange | SAE C, 4-Bolt |
| Port Type | Flange Ports |
| Shaft Dia. | 1.25 in |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Pressure Compensator Setting | 280 Bar |
| Shaft Length | 1.89 in |
| HP @ 1,800 rpm [Max] | 70 hp |
| Flow Compensator Setting | 20 Bar |
| Inlet Port | 2 in SAE 4-Bolt Flange (Code 61) |
| Seal Material | Buna-N |
| Auxiliary Mounting Pad | SAE B, 2/4 Bolt, 13 Tooth Spline |
| Origin | Axial Piston Pumps |
| GPM @ Speed | 27 gpm @ 1800 rpm |
| Bolt Circle Dia. | 6 3/8 in |
| Key | 5/16 in |
| Shaft Description | SAE C |
| Rotation | Right |
| Pump Type | Open Circuit Axial |
| Port Location | Side |
| Paint | Standard Blue Paint |
| Model No. | PVM057ER09GS02AAC2820000CA0A |
| Series | PVM057 |
| Pilot Diameter | 5 in |
| Outlet Port | 1 in SAE 4-Bolt Flange (Code 61) |
| Flow @ RPM | 14.3 gpm @ 1000 rpm, 17.4 gpm @ 1200 rpm, 22.4 gpm @ 1500 rpm, 27 gpm @ 1800 rpm |
| Shaft Type | Straight Keyed |
| Weight | 79.0 LB |

