- PVM020 Series Industrial Axial Piston Pump
- CW Rotation
- 5/8 in Keyed Shaft
- SAE A, 2 Bolt w/3 1/4 in Pilot
- 9 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Inlet Port | SAE-20 |
| Mounting Flange | SAE A, 2 Bolt |
| Key | 5/32 in |
| Port Type | Tube Ports |
| Pilot Diameter | 3.25 in |
| Shaft Description | SAE A |
| Spline Description | N/A |
| RPM [Max] | 1800 rpm |
| Paint | Standard Blue Paint |
| HP @ 1,800 rpm [Max] | 18 hp |
| Displacement (in³/rev) | 1.29 |
| Shaft Length | 0.94 in |
| Outlet Port | SAE-12 |
| Flow @ RPM | 5 gpm @ 1000 rpm, 6 gpm @ 1200 rpm, 8 gpm @ 1500 rpm, 9 gpm @ 1800 rpm |
| Origin | Axial Piston Pumps |
| Manufacturer Part No. | PVM020ER01AS01AAA17000000A0A |
| Port Location | Side Port |
| Model No. | PVM020ER01AS01AAA17000000A0A |
| Shaft Dia. | 0.625 in |
| Operating Pressure [Max] | 4000 psi |
| Valve Plate | Electric Motor Speeds |
| Pump Type | Open Circuit Axial |
| Series | PVM020 |
| Rotation | Right Hand (CW) |
| Seal Material | Buna-N |
| Control Type | Pressure Compensator |
| Bolt Circle Dia. | 4 3/16 in |
| Flow Compensator Setting | None |
| Shaft Type | Straight Keyed |
| Pressure Compensator Setting | 170 Bar |
| Weight | 33.0 LB |

