- PVM018 Series Industrial Axial Piston Pump
- CW Rotation
- 3/4 in Keyed Shaft
- SAE A, 2 Bolt w/3 1/4 in Pilot
- 8.2 gal/min @ 1800 rpm
description
- Press brakes, injecting molding machines, extruders – many kinds of applications that require a wide displacement range all benefit from Eaton PVM series piston pumps. With a variable displacement from 18 cc to 141 cc (1.1 to 8.6 cubic inches) at operating pressures up to 315 bar (4,568 psi) and host of advanced features, the PVM series piston pump reduces noise levels by more than 50% for quiet, effective operation.
applications
- Wood processing industry
- Automotive transfer lines
- Metal diecast industry
- Plastic injection molding
- Steel industry
- Pulp and paper
- Material handling
features
- Variable displacement, pressure compensated pump
- Quiet pump operation
- Adjustable maximum volume stop
- Inlet and outlet gauge port
- Low 4% pressure ripple
- Compact design
- Optional through drives available on special orders
| Pilot Diameter | 3.25 in |
| Port Type | Flange Ports |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| HP @ 1,800 rpm [Max] | 22 hp |
| Flow Compensator Setting | None |
| Inlet Port | 1 1/4 in 4-Bolt Flange/Code 61 |
| Shaft Type | Straight Keyed |
| Origin | Axial Piston Pumps |
| Spline Description | N/A |
| Outlet Port | 3/4 in 4-Bolt Flange/Code 61 |
| Valve Plate | Electric Motor Speeds |
| Family Name | PVM Series Industrial Piston Pump |
| Seal Material | Buna-N |
| Shaft Length | 1.26 in |
| Shaft Description | SAE 19-1 |
| Displacement (in³/rev) | 1.1 |
| Pressure Compensator Setting | 280 Bar |
| Control Type | Pressure Compensator |
| GPM @ Speed | 8.2 gpm @ 1750 rpm |
| Port Location | Side Port |
| Series | PVM018 |
| Key | 3/16 in |
| Paint | Standard Blue Paint |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Rotation | Right Hand (CW) |
| Operating Pressure [Max] | 5000 psi |
| Bolt Circle Dia. | 4 3/16 in |
| Flow @ RPM | 4.5 gpm @ 1000 rpm, 5.5 gpm @ 1200 rpm, 7 gpm @ 1500 rpm, 8.2 gpm @ 1800 rpm |
| Manufacturer Part No. | PVM018ER02AS02AAA28000000A0A |
| Shaft Dia. | 0.75 in |
| Mounting Flange | SAE A, 2 Bolt |
| RPM [Max] | 1800 rpm |
| Model No. | PVM018ER02AS02AAA28000000A0A |
| Pump Type | Open Circuit Axial |
| Weight | 17.7 LB |

