- PVM131 Series Mobile Equipment Pump
- CW Rotation
- SAE C, 4 Bolt
- 1.2300" 14 Tooth Splined Shaft
- 2 1/2" 4-Bolt Flange/Code 61 Flange Ports
| Shaft Length | 48 mm |
| Key | N/A |
| Control Type | Pressure & Flow Compensator w/Plugged Orifice |
| Special Features | Adjustable Maximum Displacement Stop & Double Shaft Seal |
| Shaft Details | 14T-12/24 |
| Origin | Axial Piston Pumps |
| Bolt Circle Dia. | 6 3/8 in |
| Flow Compensator Setting | 20 Bar |
| Operating Pressure [Max] | 5000 psi |
| Outlet Port | 1 1/4 in 4-Bolt Flange/Code 62 |
| Seal Material | Buna-N |
| Shaft Type | 14 Tooth Splined |
| Pilot Diameter | 5 in |
| Rotation | Right Hand (CW) |
| Spline Description | 12/24 |
| Port Location | Side Port |
| Flow @ RPM | 62 gpm @ 2000 rpm |
| Series | PVM131 |
| Mounting Flange | SAE C, 4 Bolt |
| RPM [Max] | 2000 rpm |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Shaft Dia. | 1.23 in |
| Valve Plate | Mobile Equipment |
| Port Type | Flange Ports |
| Displacement (in³/rev) | 8 |
| Shaft Description | SAE C |
| Pump Type | Open Circuit Axial |
| Paint | Standard Blue Paint |
| Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
| Pressure Compensator Setting | 280 Bar |
| Weight | 0.0 LB |

