Skip to content Skip to navigation menu
Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump

02-345908

Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump
Item #103129469
  • PVH Series Pump
  • SAE C, 4 Bolt Mounting Flange
  • Shaft: 17 Tooth Splined
  • 59 GPM @ 1,800 rpm
  • Inlet Port: 2 1/2 in 4-Bolt Flange/Code 61
  • Outlet Port: 1 1/4 in 4-Bolt Flange/Code 62
  • Pressure And Flow Compensator w/ Torque Sensing
+ Show More + Show Less
Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PVH Series Pump
  • SAE C, 4 Bolt Mounting Flange
  • Shaft: 17 Tooth Splined
  • 59 GPM @ 1,800 rpm
  • Inlet Port: 2 1/2 in 4-Bolt Flange/Code 61

description

  • For mid-range applications like machine tools, plastics or construction, Eaton PVH series piston pumps are available with displacements from 57 to 141 cc (3.48 to 8.67 cubic inches) at operating pressures up to 250 bar (3,625 psi). Featuring the widest range of control options, including torque limiting capabilities, the PVH series offers plenty of flexibility and long-lasting durability to keep equipment running strong.

features

  • Compact and lightweight design to reduce the application weight and provide better access for installation and servicing
  • Designed for maximum efficiency in any type of application
  • Heavy-duty bearings and shafts result in minimal internal deflections and wear providing for longer life and maximum uptime
Shaft Length 2.13 in
Key N/A
Inlet Port 2 1/2 in 4-Bolt Flange/Code 61
Special Features No Case to Inlet Check
Control Special Features None
Case Drain #10 SAE O-Ring Port - Bottom (Top Plugged)
Shaft Type 17 Tooth Splined
Origin Piston Pumps
Pump Type Variable Displacement Open Circuit
Seal Material Viton
Outlet Port 1 1/4 in 4-Bolt Flange/Code 62
Port Location Side Port
Paint N/A
Pressure Compensator Setting 3,568-3,684 psi
Shaft Description 17 Tooth Splined
Rotation Right Hand (CW)
Port Type Flange
Displacement (in³/rev) 8
Control Type Pressure And Flow Compensator w/ Torque Sensing
Mounting Flange SAE C, 4 Bolt
Series PVH
Shaft Dia. N/A
Maximum Displacement Adjustment Standard Displacement
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison