- V20 Series Fixed Displacement Single Unit Vane Pump
- 12.0 gal/min
- Right Hand (CW)
- 1 1/4 NPT
- Flange Mounted
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Shaft Length | 2.66 in |
| GPM @ Speed | 12 gpm @ 1750 rpm |
| Flow @ RPM | 8 gpm @ 1200 rpm |
| Seal Material | Buna-N |
| Integral Valve Flow Rate | 2 gal/min |
| Design No. | 12 |
| Port Type | NPT |
| Outlet Port Position | Inline w/Inlet |
| Mounting | Flange Mount |
| Pump Series | V20 |
| Pressure Port | SAE-8 |
| Shaft Key | 3/16 in |
| Rotation | Right Hand (CW) |
| Shaft Code + Outlet Port Code | 1C |
| Mounting Flange Code | 4 |
| Mounting Flange | N/A |
| Integral Valve Relief Setting | 1500 psi |
| Integral Valve Configuration | Priority Valve & Relief |
| Displacement (in³/rev) | 1.62 |
| Shaft Type | Straight w/ Key |
| Port Size | 1 1/4 |
| Inlet Port Code | P |
| Pressure [Max] | 2500 psi |
| Shaft Dia. | 0.75 in |
| Pressure Port Code | T |
| Weight | 18.0 LB |

