DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
Microban® is intended to protect the hose cover only
it is not a substitute for good sanitary practice
Pressure Port Check Valve Pressure
N/A
EN Code
None
Housing Code
None
Electrical Options
None
Solenoid Indicator Lights Code
None
Pilot Pressure Code
None
Design No.
10
Function
3-Position Spring Centered
Gauge Ports Code
None
Pilot Drain Code
T
Rated Flow [Max]
185 gal/min
Surge Suppressor/Damper Code
None
Operation
Pilot Operated
Pilot/Drain
Internal Pilot/Internal Drain
Actuator Type
Solenoid
Pressure Port Check Valve Code
None
Pilot Valve Type Code
H
Pressure [Max]
5000 psi
Reducer Module Code
None
Crossover
All Ports Blocked
Spool Code
31
Spool Spring Arrangement Code
C
Port Restrictor Plugs
None
Coil Type
DIN 43650
Spool Indicator Switch Code
None
Gauge Port
SAE-4
Port T Pressure Rating
5000 psi
Electrical Connection
No Connector
Voltage & Frequency
24 VDC
Mechanical Options Code
None
Mechanical Options
None
Indicator Lights
No
Electrical Options Code
None
Coil Type Code
U
Port Restrictor Plug Code
None
Surge Suppressor/Damper
None
Response Type
Standard Response
Solenoid Energization Code
None
Center Position
P & A Blocked, B to T
Seal Material
Buna-N
Manual Override Option Code
None
AC/DC
DC
Valve Type
Standard-Duty
Pilot Valve Type
CETOP 3, High Performance
Coil Rating Code
H
Solenoid
Double
Electrical Connector Code
None
Response Type Code
None
NFPA Size
D08
Overrides
Plain Override Solenoid Ends
Spool Control Modification Code
None
Reducer Module
N/A
Weight
35.0 LB
We're here for you
with Service Centers across the country - We have your back