Skip to content Skip to navigation menu
Vickers SystemStak™ Single Relief Valve

02-344903

Vickers SystemStak™ Single Relief Valve
Item #103139016
  • D05 Single Relief Valve
  • Pressure Limited in Pressure Port
  • Drained into Tank Port
  • 60-4,500 psi
  • Screw w/Locknut Adjustment
  • SAE-4 Gauge Port
  • w/External Drain
  • w/Remote Control Port
+ Show More + Show Less
Vickers SystemStak™ Single Relief Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • D05 Single Relief Valve
  • Pressure Limited in Pressure Port
  • Drained into Tank Port
  • 60-4,500 psi
  • Screw w/Locknut Adjustment
Model No. DGMC-5-PT-GW-E-RC-S-30
Pressure Limited In Pressure Port
Gage Port SAE-4
Remote Control Port Yes
Interface D05
External Drain Yes
Manufacturer Part No. DGMC-5-PT-GW-E-RC-S-30
Pressure Limited In, Dual N/A
External Drain, Dual N/A
Design No. 30
Pressure Adjustment Range (psi) 60 to 4,500
Port Drained Into Tank Port
Pressure Adjustment Range, Dual (psi) N/A
Adjustment Type, Dual N/A
Relief Function Single
Adjustment Type Screw w/ Locknut
Port Drained Into, Dual N/A
Valve Type Relief Valve
Weight 6.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison