- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Manual Override Option Code | None |
| Port Restrictor Plugs | None |
| Pilot Valve Type Code | H |
| Solenoid Energization Code | None |
| Housing Code | W |
| Pilot Valve Type | CETOP 3, High Performance |
| Compatible Fluids | Petroleum Oil |
| Spool Control Modification Code | None |
| Operation | Pilot Operated |
| Function | 3-Position Spring Centered |
| Mechanical Options | None |
| Crossover | N/A |
| Pilot Pressure Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Pressure [Max] | 5000 psi |
| Mounting | Subplate/Manifold Mount |
| Leakage | High Performance |
| Pressure Port Check Valve Code | None |
| Response Type | Standard Response |
| Coil Rating Code | B |
| Temperature Range [Min] | -40 °F |
| Gauge Port | SAE-4 |
| Coil Type Code | F |
| Rated Flow [Max] | 175 gal/min |
| Center Position | P & B to T, A Blocked |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Pilot Drain Code | None |
| Solenoid | Double |
| Electrical Connector Code | None |
| Spool Indicator Switch Code | None |
| Model No. | DG5V-8-H-11C-M-FW-B-10 |
| Body Material | Ductile Iron |
| Indicator Lights | No |
| Design No. | 10 |
| No. of Stages | Two Stage |
| Gauge Ports Code | None |
| Temperature Range [Max] | 230 °F |
| Manual Override | Plain Override |
| Electrical Options Code | None |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Seal Material | Buna-N |
| Response Type Code | None |
| Actuator Type | Solenoid |
| Tank Port Rating | 5000 |
| Reducer Module | No |
| Overrides | Plain Override Solenoid Ends |
| Surge Suppressor/Damper | None |
| Solenoid Indicator Lights Code | None |
| AC/DC | AC |
| Valve Type | Standard-Duty |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| NFPA Size | D08 |
| Electrical Options | None |
| Port T Pressure Rating | 5000 psi |
| EN Code | None |
| Spool Spring Arrangement Code | C |
| Reducer Module Code | None |
| Pilot/Drain | Internal Pilot/External Drain |
| Spool Code | 11 |
| Electrical Connection | No Connector |
| Actuation Identification | Solenoid A, Solenoid B |
| Mechanical Options Code | None |
| Surge Suppressor/Damper Code | None |
| Performance | High Performance |
| Port Restrictor Plug Code | None |
| Fluid Cleanliness | 19/17/14 micron |
| Weight | 35.0 LB |

