- Pressure Relief Valve
- 60 gal/min Maximum Flow
| Flow [Max] | 60.00 gal/min |
| Pressure [Max] | 3,000 psi |
| Manual Override | No |
| Fluid Cleanliness | 19/17/14 micron |
| Seal Material | Buna-N |
| Body Material | Cast Iron |
| Actuation Option | Solenoid |
| Model No. | CG-06-BECV-DG-8C-VM-FW-B5-41 |
| Adjustment | Yes |
| Performance | Standard Performance |
| Remote | No |
| Valve Type | Pressure Relief |
| Adjustment Type | Screw |
| Weight | 0.0 LB |

