- Pressure Relief Valve
- Pressure Relief Valve Type
- 150 gal/min Maximum Flow
| Port Type | SAE |
| Flow [Max] | 150 gal/min |
| Performance | High Performance |
| Fluid Cleanliness | 19/17/14 micron |
| Seal Material | Buna-N |
| Body Material | Cast Iron |
| Lighted | Yes |
| Pressure [Max] | 3000 psi |
| Valve Type | Pressure Relief |
| Model No. | CPF2S-10-F-W-1-3S-M-FW-B5-20 |
| Weight | 0.0 LB |

