- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
| NFPA Size | D08 |
| Operation | Pilot Operated |
| Model No. | DG5V-8-S-0N-2-E-M-FW-B-10 |
| Seal Material | Buna-N |
| Pilot/Drain | External Pilot/Internal Drain |
| Weight | 0.0 LB |
| NFPA Size | D08 |
| Operation | Pilot Operated |
| Model No. | DG5V-8-S-0N-2-E-M-FW-B-10 |
| Seal Material | Buna-N |
| Pilot/Drain | External Pilot/Internal Drain |
| Weight | 0.0 LB |