- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Single Solenoid
- 2-Position Spring Centered, End To Center Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Manual Override | Plain Override |
| Model No. | DG5V-8-H-6B-M-U-H-10 |
| Solenoid Energization Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Coil Rating Code | H |
| Indicator Lights | No |
| Seal Material | Buna-N |
| Design No. | 10 |
| Solenoid | Single |
| NFPA Size | D08 |
| Gauge Port | SAE-4 |
| Port Restrictor Plugs | None |
| Surge Suppressor/Damper | None |
| Actuator Type | Solenoid |
| Rated Flow [Max] | 185 gal/min |
| Coil Type | DIN 43650 |
| Pressure Port Check Valve Code | None |
| Spool Spring Arrangement Code | B |
| Reducer Module | N/A |
| Crossover | P Blocked, A or B to T |
| Spool Indicator Switch Code | None |
| Electrical Options Code | None |
| Operation | Pilot Operated |
| Port Restrictor Plug Code | None |
| Response Type | Standard Response |
| Electrical Connector Code | None |
| Manual Override Option Code | None |
| Electrical Connection | No Connector |
| Electrical Options | None |
| Spool Control Modification Code | None |
| Reducer Module Code | None |
| Pilot Valve Type | CETOP 3, High Performance |
| Tank Port Rating | 5000 |
| Housing Code | None |
| Function | 2-Position Spring Centered, End To Center |
| Pilot Pressure Code | None |
| Response Type Code | None |
| Pilot Drain Code | None |
| Gauge Ports Code | None |
| AC/DC | DC |
| Mechanical Options Code | None |
| Mechanical Options | None |
| Spool Code | 6 |
| Surge Suppressor/Damper Code | None |
| Center Position | P Blocked, A & B to T |
| Voltage & Frequency | 24 VDC |
| Valve Type | Standard-Duty |
| Pressure [Max] | 5000 psi |
| Pilot/Drain | External Pilot/Internal Drain |
| Solenoid Indicator Lights Code | None |
| Overrides | Plain Override Solenoid Ends |
| Coil Type Code | U |
| Port T Pressure Rating | 5000 psi |
| Pilot Valve Type Code | H |
| EN Code | None |
| Weight | 35.0 LB |

