- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Performance | Standard Performance |
| Response Type | Standard Response |
| Electrical Connector Code | PA5 |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Reducer Module | No |
| Housing Code | W |
| Mounting | Subplate/Manifold Mount |
| No. of Stages | Two Stage |
| Operation | Pilot Operated |
| Pilot Drain Code | None |
| Coil Type Code | F |
| Center Position | P Blocked, A & B to T |
| Pilot Valve Type Code | S |
| Seal Material | Buna-N |
| Mechanical Options Code | None |
| Pressure Port Check Valve Code | None |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Response Type Code | None |
| Model No. | DG5V-8-S-6C-E-M-FPA5WL-B-10 |
| Solenoid | Double |
| NFPA Size | D08 |
| Temperature Range [Max] | 230 °F |
| Port Restrictor Plug Code | None |
| Pressure [Max] | 5000 psi |
| Fluid Cleanliness | 19/17/14 micron |
| Electrical Options | None |
| Leakage | Standard Performance |
| Surge Suppressor/Damper Code | None |
| Port T Pressure Rating | 5000 psi |
| Pressure Port Check Valve Pressure | N/A |
| Rated Flow [Max] | 175 gal/min |
| Compatible Fluids | Petroleum Oil |
| Spool Code | 6 |
| Pilot Pressure Code | E |
| Manual Override | Plain Override |
| Gauge Port | SAE-4 |
| EN Code | None |
| Surge Suppressor/Damper | None |
| Mechanical Options | None |
| Temperature Range [Min] | -40 °F |
| Valve Type | Standard-Duty |
| Body Material | Ductile Iron |
| Solenoid Indicator Lights Code | L |
| Reducer Module Code | None |
| Spool Control Modification Code | None |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Electrical Options Code | None |
| Indicator Lights | Yes |
| Actuation Identification | Solenoid A, Solenoid B |
| Spool Indicator Switch Code | None |
| Design No. | 10 |
| AC/DC | AC |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Tank Port Rating | 5000 |
| Solenoid Energization Code | None |
| Electrical Connection | Five Pin Connector |
| Overrides | Plain Override Solenoid Ends |
| Coil Rating Code | B |
| Port Restrictor Plugs | None |
| Actuator Type | Solenoid |
| Manual Override Option Code | None |
| Spool Spring Arrangement Code | C |
| Pilot/Drain | External Pilot/External Drain |
| Crossover | P Blocked, A or B to T |
| Gauge Ports Code | None |
| Function | 3-Position Spring Centered |
| Weight | 35.0 LB |

