- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Function | 3-Position Spring Centered |
| Spool Indicator Switch Code | None |
| Model No. | DG5V-8-S-6C-T-K-M-FW-B-10 |
| Pilot Drain Code | T |
| Manual Override | Plain Override |
| Solenoid Energization Code | None |
| Rated Flow [Max] | 175 gal/min |
| Coil Rating Code | B |
| Mechanical Options Code | None |
| Housing Code | W |
| AC/DC | AC |
| Manual Override Option Code | None |
| Spool Control Modification Code | None |
| Pressure Port Check Valve Pressure | 5 psi |
| Temperature Range [Min] | -40 °F |
| Solenoid Indicator Lights Code | None |
| Mounting | Subplate/Manifold Mount |
| Solenoid | Double |
| Electrical Options Code | None |
| NFPA Size | D08 |
| Seal Material | Buna-N |
| Reducer Module Code | None |
| Spool Spring Arrangement Code | C |
| Electrical Connector Code | None |
| Response Type Code | None |
| Surge Suppressor/Damper | None |
| EN Code | None |
| Compatible Fluids | Petroleum Oil |
| Port T Pressure Rating | 5000 psi |
| Tank Port Rating | 5000 |
| Leakage | Standard Performance |
| Indicator Lights | No |
| Mechanical Options | None |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Pressure [Max] | 5000 psi |
| Gauge Ports Code | None |
| Coil Type Code | F |
| Pilot Valve Type Code | S |
| Port Restrictor Plug Code | None |
| Design No. | 10 |
| Surge Suppressor/Damper Code | None |
| Center Position | P Blocked, A & B to T |
| Actuator Type | Solenoid |
| Temperature Range [Max] | 230 °F |
| Gauge Port | SAE-4 |
| Body Material | Ductile Iron |
| Pressure Port Check Valve Code | K |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Performance | Standard Performance |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| No. of Stages | Two Stage |
| Fluid Cleanliness | 19/17/14 micron |
| Pilot Pressure Code | None |
| Pilot/Drain | Internal Pilot/Internal Drain |
| Operation | Pilot Operated |
| Port Restrictor Plugs | None |
| Spool Code | 6 |
| Crossover | P Blocked, A or B to T |
| Overrides | Plain Override Solenoid Ends |
| Response Type | Standard Response |
| Valve Type | Standard-Duty |
| Actuation Identification | Solenoid A, Solenoid B |
| Electrical Connection | No Connector |
| Reducer Module | No |
| Electrical Options | None |
| Weight | 35.0 LB |

