- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Overrides | Plain Override Solenoid Ends |
| Electrical Options | None |
| Mechanical Options Code | None |
| Surge Suppressor/Damper Code | None |
| Coil Rating Code | B |
| Pressure [Max] | 5000 psi |
| Crossover | All Ports Blocked |
| Operation | Pilot Operated |
| NFPA Size | D08 |
| Electrical Connection | No Connector |
| Pilot/Drain | External Pilot/External Drain |
| Center Position | Tandem P to T |
| Actuator Type | Solenoid |
| Reducer Module Code | None |
| Valve Type | Standard-Duty |
| Gauge Ports Code | None |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Design No. | 10 |
| Port Restrictor Plug Code | None |
| Response Type Code | None |
| No. of Stages | Two Stage |
| Surge Suppressor/Damper | None |
| Housing Code | W |
| Pressure Port Check Valve Code | None |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Model No. | DG5V-8-S-4C-2-E-VM-FW-B-10 |
| Seal Material | Buna-N |
| Pilot Valve Type Code | S |
| Spool Indicator Switch Code | None |
| Electrical Options Code | None |
| Temperature Range [Min] | -40 °F |
| Spool Control Modification Code | 2 |
| Manual Override | Plain Override |
| Tank Port Rating | 5000 |
| Solenoid Energization Code | V |
| Performance | Standard Performance |
| Electrical Connector Code | None |
| Port Restrictor Plugs | None |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Pilot Pressure Code | E |
| Gauge Port | SAE-4 |
| Manual Override Option Code | None |
| Temperature Range [Max] | 230 °F |
| Mounting | Subplate/Manifold Mount |
| Solenoid Indicator Lights Code | None |
| Fluid Cleanliness | 19/17/14 micron |
| Spool Code | 4 |
| Solenoid | Double |
| Spool Spring Arrangement Code | C |
| Body Material | Ductile Iron |
| Coil Type Code | F |
| Port T Pressure Rating | 5000 psi |
| Pilot Drain Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Function | 3-Position Spring Centered |
| Reducer Module | No |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Indicator Lights | No |
| Compatible Fluids | Petroleum Oil |
| EN Code | None |
| Response Type | Standard Response |
| Mechanical Options | Adjust Pilot Chokes on Both Ends |
| Actuation Identification | Solenoid A, Solenoid B |
| AC/DC | AC |
| Leakage | Standard Performance |
| Rated Flow [Max] | 175 gal/min |
| Weight | 35.0 LB |

