- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- Series 02 two-stage directional valves are designed to meet the requirements of high performance, precision industrial hydraulic systems operating at pressure to 210 bar (3,000 psi) and flows to 130 l/min (34 U.S. gpm), depending on spool type.
features
- Tapered main spool lands which permit faster operation with less hydraulic shock
- Advanced design pilot valves provide reduced power consumption without any sacrifice of valve performance
- Quiet, long-life solenoids can be quickly replaced without disturbing the hydraulic circuitry for easy maintenance
| Pilot Pressure [Max] | 3000 psi |
| Rated Flow [Max] | 34 gal/min |
| Response Type | Standard Response |
| EN Code | None |
| Design No. | 20 |
| Actuator Type | Solenoid |
| Pilot/Drain | External Pilot/Internal Drain |
| Indicator Lights | No |
| Pilot Pressure Code | E |
| Electrical Connector Code | None |
| Pressure Port Check Valve Code | None |
| Solenoid Energization Code | None |
| Electrical Options Code | None |
| Pilot Valve Type | N/A |
| Port T Pressure Rating | 1450 psi |
| Crossover | All Ports Blocked |
| Center Position | All Ports Blocked |
| Coil Type Code | F |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Manual Override Option Code | None |
| Solenoid | Single |
| Port Restrictor Plugs | None |
| Seal Material | Buna-N |
| Valve Type | Standard-Duty |
| Spool Spring Arrangement Code | A |
| Electrical Connection | No Connector |
| Function | 2-Position Spring Offset |
| Solenoid Indicator Lights Code | None |
| Spool Control Modification Code | None |
| Operation | Solenoid Operated |
| Surge Suppressor/Damper | None |
| Response Type Code | None |
| Port Restrictor Plug Code | None |
| Model No. | DG5S4-02-2AL-E-M-FW-B5-20 |
| Pilot Pressure [Min] | 75 psi |
| Assembly Code | L |
| Mounting Screw Option Code | None |
| Overrides | Plain Override Solenoid Ends |
| Pressure Port Check Valve Pressure | N/A |
| NFPA Size | D05 |
| Coil Rating Code | B |
| Housing Code | W |
| AC/DC | AC |
| Pilot Valve Tank Pressure Rating Code | 5 |
| Spool Code | 2 |
| Reducer Module | N/A |
| Spool Indicator Switch Code | None |
| Manual Override | Plain Override |
| Pilot Drain Code | None |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Tank Port Rating | 1450 |
| Mechanical Options | Single Solenoid Reverse Assembly |
| Electrical Options | None |
| Pressure [Max] | 3000 psi |
| Weight | 13.0 LB |

