- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Crossover | All Ports Blocked |
| Fluid Cleanliness | 19/17/14 micron |
| Pressure Port Check Valve Code | K |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Response Type | Standard Response |
| Port Restrictor Plugs | None |
| Rated Flow [Max] | 175 gal/min |
| Electrical Connector Code | None |
| Solenoid Indicator Lights Code | None |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 5000 psi |
| Coil Type Code | U |
| Spool Indicator Switch Code | None |
| Electrical Connection | No Connector |
| Solenoid Energization Code | None |
| Spool Control Modification Code | None |
| Housing Code | None |
| Solenoid | Double |
| Tank Port Rating | 5000 |
| Port Restrictor Plug Code | None |
| Mechanical Options Code | None |
| Operation | Pilot Operated |
| Model No. | DG5V-8-S-2C-K-M-U-B-10 |
| Compatible Fluids | Petroleum Oil |
| Valve Type | Standard-Duty |
| Overrides | Plain Override Solenoid Ends |
| Performance | Standard Performance |
| EN Code | None |
| Pilot Pressure Code | None |
| Port T Pressure Rating | 5000 psi |
| Mechanical Options | None |
| NFPA Size | D08 |
| Gauge Ports Code | None |
| Manual Override | Plain Override |
| Gauge Port | SAE-4 |
| Actuation Identification | Solenoid A, Solenoid B |
| Response Type Code | None |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| AC/DC | AC |
| Spool Code | 2 |
| Spool Spring Arrangement Code | C |
| Pressure Port Check Valve Pressure | 5 psi |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Electrical Options | None |
| Pilot Valve Type Code | S |
| No. of Stages | Two Stage |
| Pilot Drain Code | None |
| Actuator Type | Solenoid |
| Surge Suppressor/Damper Code | None |
| Indicator Lights | No |
| Reducer Module Code | None |
| Function | 3-Position Spring Centered |
| Center Position | All Ports Blocked |
| Design No. | 10 |
| Body Material | Ductile Iron |
| Leakage | Standard Performance |
| Pilot/Drain | External Pilot/Internal Drain |
| Temperature Range [Max] | 230 °F |
| Mounting | Subplate/Manifold Mount |
| Electrical Options Code | None |
| Coil Rating Code | B |
| Surge Suppressor/Damper | None |
| Reducer Module | No |
| Seal Material | Buna-N |
| Manual Override Option Code | None |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Weight | 35.0 LB |

