- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Gauge Ports Code | None |
| Port Restrictor Plug Code | None |
| Solenoid | Double |
| Pilot Valve Type | CETOP 3, High Performance |
| Spool Indicator Switch Code | None |
| Manual Override | Plain Override |
| Solenoid Energization Code | None |
| Reducer Module Code | None |
| Operation | Pilot Operated |
| Valve Type | Standard-Duty |
| Actuator Type | Solenoid |
| Spool Spring Arrangement Code | C |
| Coil Type Code | F |
| Surge Suppressor/Damper Code | None |
| Function | 3-Position Spring Centered |
| Spool Control Modification Code | 2 |
| Seal Material | Buna-N |
| Pilot/Drain | External Pilot/Internal Drain |
| Overrides | Plain Override Solenoid Ends |
| Pressure [Max] | 5000 psi |
| EN Code | None |
| Model No. | DG5V-8-H-2C-2-E-T-M-FW-B-10 |
| Design No. | 10 |
| Indicator Lights | No |
| Solenoid Indicator Lights Code | None |
| Pressure Port Check Valve Code | None |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Response Type Code | None |
| Electrical Options Code | None |
| Reducer Module | N/A |
| Center Position | All Ports Blocked |
| Pressure Port Check Valve Pressure | N/A |
| Tank Port Rating | 5000 |
| NFPA Size | D08 |
| Spool Code | 2 |
| Pilot Pressure Code | E |
| Port Restrictor Plugs | None |
| Pilot Drain Code | T |
| Electrical Connector Code | None |
| Crossover | All Ports Blocked |
| Port T Pressure Rating | 5000 psi |
| Surge Suppressor/Damper | None |
| Housing Code | W |
| Mechanical Options Code | None |
| Response Type | Standard Response |
| AC/DC | AC |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Electrical Options | None |
| Electrical Connection | No Connector |
| Rated Flow [Max] | 185 gal/min |
| Mechanical Options | Adjust Pilot Chokes on Both Ends |
| Coil Rating Code | B |
| Pilot Valve Type Code | H |
| Gauge Port | SAE-4 |
| Manual Override Option Code | None |
| Weight | 35.0 LB |

