Skip to content Skip to navigation menu
Vickers by Danfoss02-342897

02-342897

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #101906033
  • Double Solenoid Valve
  • High-Performance
  • D03
  • 3-Pos Spring Centered
  • 12 VDC, Low Power Coil
  • N/A
  • 1/2 NPT Conduit Box, 1/2 NPT Thread Wiring Housing
  • Center Pos: All Ports Blocked
  • Crossover: All Ports Blocked
  • w/Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
Vickers by Danfoss02-342897
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Solenoid Valve
  • High-Performance
  • D03
  • 3-Pos Spring Centered
  • 12 VDC, Low Power Coil

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Reducer Module N/A
Housing Code W
Solenoid Code GL
Response Type Standard Response
Spool Shift Timing N/A
Voltage & Frequency 12 VDC, Low Power Coil
Coil Rating Code GL
Coil Type Code F
Port T Pressure Rating 3000 psi
Solenoid Double
Valve Type High-Performance
Center Position All Ports Blocked
Spool Code 2
Surge Suppressor/Damper Code None
NFPA Size D03
AC/DC DC
Crossover All Ports Blocked
Spool Indicator Switch Code None
Pressure [Max] 5075 psi
Function 3-Position Spring Centered
Manual Override Option Code H
Operation Solenoid Operated
EN Code EN21
Coil Type Flying Leads, 1/2 NPT Thread Wiring Housing
Function Code 2
Surge Suppressor/Damper None
Electrical Options None
Port T Code 7
Mechanical Options None
Indicator Lights Yes
Pilot Valve Type N/A
Port Restrictor Plug Code None
Pilot/Drain None
Design No. 60
Pressure Port Check Valve Pressure N/A
Solenoid Energization Code None
Cycle Rate [Max] N/A
Port Restrictor Plugs None
Spool Spring Arrangement Code C
Electrical Connection No Connector
Solenoid Indicator Lights Code L
Actuator Type Solenoid
Rated Flow [Max] 21 gal/min
Electrical Connector Code None
Overrides No Overrides
Seal Material Buna-N
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison