- Pressure Relief Valve
| Pressure [Max] | 3,000 psi |
| Fluid Cleanliness | 19/17/14 micron |
| Body Material | Cast Iron |
| Model No. | F6-DGMC-5-PT-GH-S-30 |
| Adjustment | Yes |
| Valve Type | Pressure Relief |
| Weight | 1.0 LB |
| Pressure [Max] | 3,000 psi |
| Fluid Cleanliness | 19/17/14 micron |
| Body Material | Cast Iron |
| Model No. | F6-DGMC-5-PT-GH-S-30 |
| Adjustment | Yes |
| Valve Type | Pressure Relief |
| Weight | 1.0 LB |